Zoro Homepage

Plunger-Matic Assembly M8 Thread

  • Mfr # 905-M

  • Zoro # G0951426


product price: $49.99
/ea

Key Features

Includes
Jam Nut
For Use With
Straight Line Action Clamps
Overall Width
0.88 in
Application
Clamping
Overall Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905-M
Zoro #
G0951426
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.88 in
Overall Length
2.5 in

Details

Item
Plunger-Matic Assembly
Includes
Jam Nut
For Use With
Straight Line Action Clamps
Application
Clamping
Holding Capacity - Maximum
135 lbf
Accommodates Workpiece Variation
No

Description

Plunger-Matic Assembly, Holding Capacity - Maximum 135 lbf, Accommodates Workpiece Variation No, Application Clamping, Includes Jam Nut, Overall Length 2.5 in, Overall Width 0.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.