Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Clamp, 390 Lb

  • Mfr # 8021

  • Zoro # G1473175


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
390
Material
Steel
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
145
Features
Sensor Ready for Round or T-Slot Style Sensors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8021
Zoro #
G1473175
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
2.25 in
Port Size
1/8 in NPT
Air Connection Size
1/8 in
Mounting Hole Size
1/8"
Arm Overall Height
0.56 in
Cylinder Bore Size
1.26 in
Overall Length
9.86 in
Overall Width
2.26 in
Overall Height
1.88 in

Details

Item
Pneumatic Swing and Toggle Clamp
Holding Capacity (Lb.)
390
Material
Steel
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
145
Features
Sensor Ready for Round or T-Slot Style Sensors
Includes
Flanged Washer 8021122
Base Mounting Centers (In.)
1.50 x 0.79
Min. Operating Temperature
-14 Degrees F
Application
Assembly, Welding
Max. Input Air Pressure
145 psi
Holding Capacity
390 lb
Max. Operating Temperature
195 Degrees F
Body Material
Steel
Arm Swing Angle
90 Degrees
Air Connection Type
NPT
Input Air Pressure - Maximum
145 psi
Operating Temperature - Maximum
194 Degrees F
Air Connection Center-to-Center Distance
1.5 in
Clamping Force - Maximum
169 lbf
Operating Temperature - Minimum
-14 Degrees F
Body Mounting Type
T-Slot Framing

Description

Pneumatic Swing and Toggle Clamp, Steel, Overall Length 9.86 in, Overall Height 1.88 in, Application Assembly, Welding, Arm Length 2.25 in, Arm Swing Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.