This item is Discontinued.

De-Sta-Co Pneumatic Clamp, 450 Lb 8071

Pneumatic Clamp, 450 Lb (Discontinued)

  • Mfr # 8071
  • Zoro # G2027191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8071
Zoro #
G2027191
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/8 in NPT
Arm Length
2.72 in
Overall Length
10.74 in
Air Connection Size
1/8 in
Arm Overall Height
1.65 in
Mounting Hole Size
1/8"
Cylinder Bore Size
1.57 in
Overall Height
2.12 in
Overall Width
2.81 in

Details

Item
Pneumatic Swing and Toggle Clamp
Holding Capacity (Lb.)
450
Material
Steel
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
145
Includes
Flanged Washers 507107
Base Mounting Centers (In.)
1.56 x 1.97
Features
Sensor Ready for Round or T-Slot Style Sensors
Holding Capacity
450 lb
Min. Operating Temperature
-14 Degrees F
Application
Assembly, Welding
Body Material
Steel
Max. Operating Temperature
195 Degrees F
Max. Input Air Pressure
145 psi
Clamping Force - Maximum
496 lbf
Arm Swing Angle
90 Degrees
Operating Temperature - Minimum
-14 Degrees F
Air Connection Type
NPT
Operating Temperature - Maximum
194 Degrees F
Air Connection Center-to-Center Distance
1.56 in
Input Air Pressure - Maximum
80 psi
Body Mounting Type
T-Slot Framing

Description

Pneumatic Swing and Toggle Clamp, Steel, Overall Length 10.74 in, Overall Height 2.12 in, Application Assembly, Welding, Arm Length 2.72 in, Arm Swing Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.