Zoro Homepage
This item is Discontinued.
De-Sta-Co Pneumatic Clamp, 82L3G w/Sensor, 1596 82L3G-203B800

Pneumatic Clamp, 82L3G w/Sensor, 1596 (Discontinued)

  • Mfr # 82L3G-203B800
  • Zoro # G2681637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82L3G-203B800
Zoro #
G2681637
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Width
1.65 in
Port Size
G1/8
Overall Height
7.01 in
Overall Length
2.36 in
Cylinder Bore Size
0.98 in
Total Stroke Length
0.03 in

Description

Pneumatic Swing and Toggle Clamp, Aluminum, Overall Length 2.36 in, Overall Height 7.01 in, Arm Material Aluminum, Arm Swing Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.