This item is Discontinued.

De-Sta-Co Pneumatic Clamp, 82L4G w/Sensor, 3360 82L4G-203B800

Pneumatic Clamp, 82L4G w/Sensor, 3360 (Discontinued)

  • Mfr # 82L4G-203B800
  • Zoro # G2399862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82L4G-203B800
Zoro #
G2399862
UPC #
-
Country of Origin
Thailand

Dimensions

Port Size
G1/4
Overall Width
45 mm
Threaded Body Thread Size
1/4"
Overall Height
245 mm
Air Connection Size
M5
Overall Length
92 mm
Total Stroke Length
0.04 in
Cylinder Bore Size
1.57 in

Details

Item
Pneumatic Swing and Toggle Clamp
Holding Capacity (Lb.)
3360
Material
Aluminum, Steel Arm
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
120
Base Mounting Centers (In.)
25 x 20mm
Includes
8EA-139-1 Sensor
Max. Torque (In.-Lbs.)
3360
Features
Enclosed Model with Hand Lever, Lightweight Design
Type
82L4G w/Sensor
Arm Material
Steel
Max. Operating Temperature
195 Degrees F
Min. Operating Temperature
-14 Degrees F
Holding Capacity
3360 lb
Body Material
Aluminum
Max. Input Air Pressure
120 psi
Body Mounting Type
Threaded
Input Air Pressure - Maximum
87 psi
Operating Temperature - Maximum
195 Degrees F
Operating Temperature - Minimum
-14 Degrees F
Clamping Force - Maximum
89 lbf
Arm Swing Angle
90 Degrees

Description

Pneumatic Swing and Toggle Clamp, Aluminum, Overall Length 92 mm, Overall Height 245 mm, Arm Material Steel, Arm Swing Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.