Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Retractor Clamp, 850lb., Alum/ST

  • Mfr # 800

  • Zoro # G2778511


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
850
Arm
Fully Retracts
Material
Aluminum/Steel
Operating Temp.
-14 Degrees to +194 Degrees F
Max. Input Air Pressure (PSI)
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800
Zoro #
G2778511
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.72 in
Port Size
1/4 in NPT
Overall Length
4.81 in
Air Connection Size
1/4 in
Overall Height
1.63 in

Details

Item
Swing/Toggle Clamp
Holding Capacity (Lb.)
850
Arm
Fully Retracts
Material
Aluminum/Steel
Operating Temp.
-14 Degrees to +194 Degrees F
Max. Input Air Pressure (PSI)
150
Features
Clamp Does Not Lock Over-Center, Clamps with Air and Retracts the Arm with a Return Spring, Dual Pistons Drive The Clamp Arm Out of The Body and Down to Workpiece, Single-Acting Spring-Loaded Device
Base Mounting Centers (In.)
2.21 x 3.13
Type
Single-Acting
Stroke (mm)
12.7
For Use With
Stand Alone
Clamp
Light Duty Pneumatic Hold Down
Includes
Clamp Arm
Max. Torque (In.-Lbs.)
1500
Max. Operating Temperature
194 Degrees F
Holding Capacity
850 lb
Max. Vertical Clamp Stroke
12.70mm
Body Material
Aluminum
Max. Input Air Pressure
150 psi
Arm Material
Steel
Application
Assembly, Light Machining, Welding
Min. Operating Temperature
-14 Degrees F
Vertical Clamp Stroke - Maximum
12.7 mm
Input Air Pressure - Maximum
150 psi
Air Connection Center-to-Center Distance
2.21 in
Operating Temperature - Maximum
194 Degrees F
Operating Temperature - Minimum
-14 Degrees F
Movement Direction
Straight
Air Connection Type
NPT
Clamping Force - Maximum
800 lbf

Description

Swing/Toggle Clamp, Aluminum, Overall Length 4.81 in, Overall Height 1.63 in, Application Assembly, Light Machining, Welding, Arm Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.