Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Swing Clamp, LH Swing, 61 Lb

  • Mfr # 9530-2L

  • Zoro # G1025796


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
90
Material
Aluminum
Operating Temp.
-14 Degrees to +140 Degrees F
Max. Input Air Pressure (PSI)
120
For Use With
Nos. 3CXN2, 3CXN3 Clamp Arms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9530-2L
Zoro #
G1025796
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/8 in NPT
Overall Height
7.33 in
Arm Height
20.00mm
Stroke Length During Rotation
0 in
Air Connection Size
1/8 in
Overall Length
7.33 in
Cylinder Bore Size
1.26 in
Arm Overall Height
1.61 in
Overall Width
1.81 in
Total Stroke Length
0.79 in
Arm Length
2.76 in

Details

Item
Pneumatic Swing and Toggle Clamp
Holding Capacity (Lb.)
90
Material
Aluminum
Operating Temp.
-14 Degrees to +140 Degrees F
Max. Input Air Pressure (PSI)
120
For Use With
Nos. 3CXN2, 3CXN3 Clamp Arms
Includes
Clamp Only: Arm is Sold Separately
Features
Shielded Piston Rod for Protection from Weld Spatter
Type
LH Swing
Base Mounting Centers (In.)
34 x 34mm
Stroke (mm)
20
Max. Vertical Clamp Stroke
20.00mm
Max. Input Air Pressure
120 psi
Body Material
Aluminum
Arm Swing Angle
90 Degrees
Holding Capacity
90 lb
Min. Operating Temperature
-14 Degrees F
Max. Operating Temperature
140 Degrees F
Arm Material
Aluminum
Swing Direction
Left
Operating Temperature - Maximum
140 Degrees F
Body Mounting Type
Mounting Holes
Vertical Clamp Stroke - Maximum
0.79 in
Input Air Pressure - Maximum
120 psi
Air Connection Type
NPT
Plunger Thread
M8
Operating Temperature - Minimum
-14 Degrees F
Clamping Force - Maximum
76 lbf
Movement Direction
Left
Air Connection Center-to-Center Distance
1.48 in

Description

Pneumatic Swing and Toggle Clamp, Aluminum, Overall Length 7.33 in, Overall Height 7.33 in, Arm Height 20.00mm, Arm Length 2.76 in, Arm Material Aluminum, Arm Swing Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.