Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Swing Clamp, LH Swing, 80 Lb

  • Mfr # 8316

  • Zoro # G2919804


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
89
Material
Aluminum
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
130
Includes
Spindle 485203-AL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8316
Zoro #
G2919804
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.08 in
Port Size
1/8 in NPT
Stroke Length During Rotation
3/4 in
Cylinder Bore Size
1.5 in
Overall Length
3 in
Overall Width
2 in
Air Connection Size
1/8 in
Arm Length
2.75 in
Arm Overall Height
1.47 in
Total Stroke Length
1.25 in

Details

Item
Pneumatic Swing and Toggle Clamp
Holding Capacity (Lb.)
89
Material
Aluminum
Operating Temp.
-14 to +195 F
Max. Input Air Pressure (PSI)
130
Includes
Spindle 485203-AL
Base Mounting Centers (In.)
1.44 x 2.44
Type
LH Swing
Features
Designed for Several Millions Cycles, Lightweight and Robust
Min. Operating Temperature
0 Degrees F
Swing Direction
Left
Holding Capacity
89 lb
Max. Input Air Pressure
130 psi
Body Material
Aluminum
Max. Vertical Clamp Stroke
12.70mm
Application
Assembly, Light Machining, Welding
Max. Operating Temperature
195 Degrees F
Clamping Force - Maximum
89 lbf
Movement Direction
Left
Operating Temperature - Minimum
-18 Degrees F
Body Mounting Type
Mounting Holes
Operating Temperature - Maximum
140 Degrees F
Vertical Clamp Stroke - Maximum
0.5 in
Plunger Thread
3/8"-16
Arm Material
Aluminum
Input Air Pressure - Maximum
130 psi
Arm Swing Angle
90 Degrees
Air Connection Type
NPT
Air Connection Center-to-Center Distance
2.46 in

Description

Pneumatic Swing and Toggle Clamp, Aluminum, Overall Length 3 in, Overall Height 5.08 in, Application Assembly, Light Machining, Welding, Arm Length 2.75 in, Arm Material Aluminum, Arm Swing Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.