Zoro Homepage

Position Sensor, Tie Rod Mount, 6 to 24VDC

  • Mfr # 810155

  • Zoro # G8917212


product price: $224.99
/ea
Free Shipping & Returns

Key Features

For Bore Dia.
Any Size
Switching Voltage
6-24V DC
Color
Metallic
Function
Hall Effect PNP
Display
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810155
Zoro #
G8917212
UPC #
-
Country of Origin
United States

Dimensions

For Bore Dia.
Any Size
Lead Length (Ft.)
9 ft

Details

Item
Position Sensor
Switching Voltage
6-24V DC
Color
Metallic
Function
Hall Effect PNP
Display
LED
Enclosure Type
Metal
Switching Current
500 mA Max
Number of Wires
3
Temp. Range (F)
14 Degrees to 140 Degrees F
Type
Tie Rod Mount
Description/Special Features
IP67 Rated

Description

Position Sensor, Tie Rod Mount, Switching Current 500 mA Max, Switching Voltage 6-24V DC, For Bore Dia. Any Size, Function Hall Effect PNP, Lead Length (Ft.) 9 ft, Temp. Range (F) 14 Degrees to 140 Degrees F, Enclosure Type Metal, Display LED, Number of Wires 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.