Zoro Homepage

Pparallel Gripper, Wide Body

  • Mfr # RPW-500-1-V

  • Zoro # G1163149


product price: $2,979.99
/ea
Free Shipping & Returns

Key Features

Product Type
Pparallel Gripper,Wide Body
Overall Width
5 1/4 in
Open Width
6 3/4 in
Stroke Length
1 1/2 in
Maximum Actuation Time
0.25 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-500-1-V
Zoro #
G1163149
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 1/4 in
Open Width
6 3/4 in
Stroke Length
1 1/2 in
Inlet Size
1/8 in
Overall Height
2 5/8 in
Maximum Finger/Jaw Length
12 in

Details

Item
Pparallel Gripper,Wide Body
Product Type
Pparallel Gripper,Wide Body
Maximum Actuation Time
0.25 sec
Weight
3 lb
Maximum Operating Temperature
300 Degrees F
Total Rated Grip Force @ 100 psi
667.23 N
Operation Type
Synchronous
Seal Material
Viton
Minimum Operating Pressure
40 psi
Minimum Operating Temperature
-20 Degrees F
Series
RPW
Displacement
29.5 cc
Air Inlet Type
G
Repeatability
+/-0.001 in
System of Measurement
Inch
IP Rating
IP54
Maximum Operating Pressure
100 psi
Accuracy
+/-0.003 in

Description

Pparallel Gripper,Wide Body, Series RPW, Open Width 6 3/4 in, Stroke Length 1 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Width 5 1/4 in, Overall Height 2 5/8 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 3 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 667.23 N, IP Rating IP54, Seal Material Viton, Displacement 29.5 cc, Accuracy +/-0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.