Zoro Homepage

Prl Grpr, Wdbdy, Dc, Non Synchr, Wiper, Viton

  • Mfr # DPW-500M-1-NS-W-V

  • Zoro # G1146008


product price: $2,087.99
/ea
Free Shipping & Returns

Key Features

Product Type
Prl Grpr,Wdbdy,Dc,Non Synchr,Wiper,Viton
Displacement
30.2 cc
System of Measurement
Metric
Stroke Length
38.1 mm
Maximum Actuation Time
0.2 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-500M-1-NS-W-V
Zoro #
G1146008
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
38.1 mm
Inlet Size
M5
Open Width
164 mm
Maximum Finger/Jaw Length
330 mm
Overall Width
125 mm
Overall Height
51 mm
Overall Length
63.7 mm

Details

Item
Prl Grpr,Wdbdy,Dc,Non Synchr,Wiper,Viton
Product Type
Prl Grpr,Wdbdy,Dc,Non Synchr,Wiper,Viton
Displacement
30.2 cc
System of Measurement
Metric
Maximum Actuation Time
0.2 sec
Total Rated Grip Force @ 100 psi
800 N
Accuracy
+/-0.08 mm
IP Rating
IP66
Minimum Operating Pressure
1.5 bar
Maximum Operating Temperature
150 Degrees C
Minimum Operating Temperature
-30 Degrees C
Weight
1.48 kg
Operation Type
Non-synchronous
Repeatability
+/-0.03 mm
Maximum Operating Pressure
7 bar
Series
DPW
Seal Material
Viton

Description

Prl Grpr,Wdbdy,Dc,Non Synchr,Wiper,Viton, Series DPW, Open Width 164 mm, Stroke Length 38.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 63.7 mm, Overall Width 125 mm, Overall Height 51 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.48 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 800 N, IP Rating IP66, Seal Material Viton, Displacement 30.2 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.