Zoro Homepage

Replacement Clamp, U-Bar, 200lb.

  • Mfr # 802-U-RC

  • Zoro # G8917377


product price: $63.49
/ea

Key Features

Holding Capacity (Lb.)
200
Overall Height (In.)
2-35/64
Overall Length (In.)
2-47/64
Height Under Arm (In.)
15/16
Arm
U-Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-U-RC
Zoro #
G8917377
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
2-35/64
Overall Length (In.)
2-47/64
Height Under Arm (In.)
15/16

Details

Item
Swing/Toggle Clamp
Holding Capacity (Lb.)
200
Arm
U-Bar
Base Mounting Centers (In.)
0.50 x 1.06
Holding Capacity
200 lb

Description

Swing/Toggle Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.