Roll Pin, 1/8Dia 1/2, 18-8 Stainless
Mfr # RPS125S08
Zoro # G3144830
product price: $18.25
/eaKey Features
Product Type
Roll Pin
Compatible with Manufacturer Model Number
RPS-12
Overall Width
1/8 in
Overall Height
1/2 in
Compatible with Series
RPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPS125S08
Zoro #
G3144830
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1/8 in
Overall Height
1/2 in
Details
Item
Roll Pin,1/8Dia 1/2,18-8 Stainless
Product Type
Roll Pin
Compatible with Manufacturer Model Number
RPS-12
Compatible with Series
RPS
Material
Stainless Steel
Compatible Manufacturer Part Number
RPS-12
Compatible Manufacturer Model Number
RPS-12
For Use With Mfr. Model Number
RPS-12
Compatible with Manufacturer Model No.
RPS-12
Compatible with Mfr. Model No.
RPS-12
For Use with Mfr Model Number
RPS-12
Compatible Pump Manufacturer Part Number
RPS-12
Compatible Mfr. Model Number
RPS-12
Description
Roll Pin,1/8Dia 1/2,18-8 Stainless, Product Type Roll Pin, Compatible with Manufacturer Model Number RPS-12, Compatible with Series RPS, Overall Length Not Applicable, Material Stainless Steel, Overall Height 1/2 in, Overall Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.