Zoro Homepage

Sensor Kit, NPN, 50"L, Short Circuit

  • Mfr # OHSN-023

  • Zoro # G709944114


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
50 in
Compatible Series
Techman Robot
Number of Pins
8
Protection Properties
Reverse Polarity, Short Circuit
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OHSN-023
Zoro #
G709944114
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
50 in
Thread Size
M8

Details

Item
Sensor Kit
Compatible Series
Techman Robot
Number of Pins
8
Protection Properties
Reverse Polarity, Short Circuit
Sensor Type
NPN
Product Type
Sensor

Description

Sensor Kit, Sensor Type NPN, Compatible Series Techman Robot, Number of Pins 8, Overall Length (In.) 50 in, Product Type Sensor, Protection Properties Reverse Polarity, Short Circuit, Thread Size M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.