Zoro Homepage

Sensor Kit, PNP, 50"L, Short Circuit

  • Mfr # OHSP-022

  • Zoro # G109944080


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Compatible Series
UR Robot
Sensor Type
PNP
Overall Length (In.)
50 in
Thread Size
M8
Protection Properties
Reverse Polarity, Short Circuit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OHSP-022
Zoro #
G109944080
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
50 in
Thread Size
M8

Details

Item
Sensor Kit
Compatible Series
UR Robot
Sensor Type
PNP
Protection Properties
Reverse Polarity, Short Circuit
Number of Pins
8
Product Type
Sensor

Description

Sensor Kit, Sensor Type PNP, Compatible Series UR Robot, Number of Pins 8, Overall Length (In.) 50 in, Product Type Sensor, Protection Properties Reverse Polarity, Short Circuit, Thread Size M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.