Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squeeze Action Clamp, Hex Head Bolt, 700lb

  • Mfr # 462-2

  • Zoro # G2778487


product price: $91.55
/ea
Free Shipping & Returns

Key Features

Type
Plier
Capacity (Lb.)
700 lb
Thread Size
M10
End Tip Dia. (In.)
0.75 in
Overall Height (In.)
4 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
462-2
Zoro #
G2778487
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10
End Tip Dia. (In.)
0.75 in
Overall Height (In.)
4 5/32 in
Overall Length (In.)
8.5156 in
Min. Height Below Equip Frame (In.)
2 21/32 in
Max. Extended Height Below Equip Frame (In.)
4 5/32 in
Height (In.)
4 5/32 in
Overall Depth
4.16 in
Overall Length
8.51 in
Jaw Depth
2.72 in
Spindle Thread Size
M10
Overall Width
0.75 in

Details

Item
Squeeze Action Clamp
Type
Plier
Capacity (Lb.)
700 lb
Tip
Hex Head Bolt
Finish
zinc
Includes
Single Adjustable Spindle
Function
For Portable Clamping
Application
Assembly, Welding
Body Material
Steel
Spindle Material
Steel
Release Mechanism
Two-Way Trigger
Holding Capacity - Maximum
700 lbf
Holding Capacity - Minimum
10 lbf
Clamping Force
700 lb
Number of Spindles
2

Description

Squeeze Action Clamp, Release Mechanism Two-Way Trigger, Number of Spindles 2, Spindle Material Steel, Holding Capacity - Minimum 10 lbf, Holding Capacity - Maximum 700 lbf, Clamping Force 700 lb, Spindle Thread Size M10, Application Assembly, Welding, Body Material Steel, Includes Single Adjustable Spindle, Jaw Depth 2.72 in, Overall Depth 4.16 in, Overall Length 8.51 in, Overall Width 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.