Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight-Line Action Clamp, 13.05 in L

  • Mfr # 5133-M

  • Zoro # G811320639


product price: $104.39
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Application
Fixture Assembly, Light Machining, Welding Fixtures
Base Mounting Style
Flange
Exerted Force : Applied Force - Pushing
40:1
Overall Width
2.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5133-M
Zoro #
G811320639
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Width
2.99 in
Plunger Height
1.38 in
Overall Depth
3.84 in
Overall Length
13.05 in
Arm Length
3.24 in
Fastener Thread Size
3/8 in
Height Under Arm
1.38 in

Details

Item
Straight-Line Action Clamp
Body Material
Steel
Application
Fixture Assembly, Light Machining, Welding Fixtures
Base Mounting Style
Flange
Exerted Force : Applied Force - Pushing
40:1
Accommodates Workpiece Variation
No
Mounting Holes Center to Center - Short Side
1.75 in
Includes Spindle
No
Mounting Holes Center to Center - Long Side
2.31 in
Handle Material
Steel
Plunger Travel1
3.18 in
Recommended Spindle Manufacturer Model Number
220203-M
Holding Capacity - Maximum
4,600 lbf
Includes Locking Handle
No
Plunger Shape
Round
Plunger Thread
M12
Includes Mounting Nut
No
Locking Position
Extended
Handle Orientation
Horizontal
Reflectivity
Nonreflective
Handle Color
Red
Requires Articulation
Yes

Description

Straight-Line Action Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 4,600 lbf, Plunger Travel 3.18 in, Plunger Height 1.38 in, Plunger Thread M12, Includes Spindle No, Application Fixture Assembly, Light Machining, Welding Fixtures, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 3.24 in, Body Material Steel, Exerted Force : Applied Force - Pulling Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.