Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Line Action Clamp, 5800 lb Cap

  • Mfr # 5150-B

  • Zoro # G2999501


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
5800
Thread Size
1/2 in
Plunger Dia. (In.)
0.75
Plunger Travel (In.)
1.91
Overall Height (In.)
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5150-B
Zoro #
G2999501
UPC #
697437979650
Country of Origin
Thailand

Dimensions

Thread Size
1/2 in
Plunger Dia. (In.)
0.75
Overall Height (In.)
3.4
Overall Length (In.)
11.24
Height Under Arm (In.)
1.14
Plunger Dia.
3/4 in
Overall Length
11.23 in
Overall Height
3.4000 in
Height Under Arm
1.1400 in
Plunger Height
1.14 in
Fastener Thread Size
1/2 in
Arm Length
1.96 in
Tip Diameter
3/4 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
5800
Plunger Travel (In.)
1.91
Type
Square Plunger, Solid Base
Handle
125 Degrees
Features
Hardened Steel Pivot Pins and Bushings for Long Life
Capacity
5800 lb
Plunger Travel
1.9100 in
Material - Machining
Steel
Application
Assembly, Checking Fixtures, Closures, Machining, Welding, Wood Working
Finish - Machining
Black Oxide
Handle Shape
Straight at 125 Degrees Angle
Base Mounting Style
Solid
Body Material
Steel
Holding Capacity - Maximum
5,800 lbf
Handle Orientation
Horizontal
Locking Position
Extended
Includes Spindle
No
Plunger Thread
1/2-13
Exerted Force : Applied Force - Pushing
40:1
Includes Locking Handle
No
Recommended Spindle Manufacturer Model Number
325203
Accommodates Workpiece Variation
No
Plunger Travel1
1.91 in
Plunger Shape
Square

Description

Straight Line Clamp, Base Mounting Style Solid, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 5,800 lbf, Plunger Travel 1.91 in, Plunger Height 1.14 in, Plunger Thread 1/2-13, Includes Spindle No, Application Assembly, Checking Fixtures, Closures, Machining, Welding, Wood Working, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 1.96 in, Body Material Steel, Exerted Force : Applied Force - Pushing 40:1, Fastener Thread Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.