Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Line Action Clamp, 5800 lb Cap

  • Mfr # 5150

  • Zoro # G5158011


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
5800
Thread Size
1/2 in
Plunger Dia. (In.)
0.75
Plunger Travel (In.)
1.91
Overall Height (In.)
3.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5150
Zoro #
G5158011
UPC #
697437979643
Country of Origin
Thailand

Dimensions

Thread Size
1/2 in
Plunger Dia. (In.)
0.75
Overall Height (In.)
3.63
Overall Length (In.)
11.24
Height Under Arm (In.)
1.37
Overall Height
3.6300 in
Plunger Dia.
3/4 in
Height Under Arm
1.57 in
Overall Length
11.23 in
Overall Depth
3.63 in
Fastener Thread Size
1/2 in
Overall Width
2.99 in
Tip Diameter
3/4 in
Arm Length
1.96 in
Plunger Height
1.38 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
5800
Plunger Travel (In.)
1.91
Base Mounting Centers (In.)
1.75 x 2.31
Type
Square Plunger, Flanged Base
Handle
125 Degrees
Material - Machining
Steel
Capacity
5800 lb
Plunger Travel
1.9100 in
Application
Assembly, Checking Fixtures, Closures, Machining, Welding, Wood Working
Features
Hardened Steel Pivot Pins and Bushings for Long Life
Finish - Machining
Black Oxide
Handle Shape
Straight at 125 Degrees Angle
Base Mounting Centers
1-3/4 in x 2.31 in
Handle Orientation
Horizontal
Includes Locking Handle
No
Plunger Shape
Square
Accommodates Workpiece Variation
No
Includes Spindle
No
Holding Capacity - Maximum
5,800 lbf
Recommended Spindle Manufacturer Model Number
325203
Mounting Holes Center to Center - Short Side
1.75 in
Plunger Thread
1/2-13
Locking Position
Extended
Body Material
Steel
Mounting Holes Center to Center - Long Side
2.31 in
Exerted Force : Applied Force - Pushing
40:1
Plunger Travel1
1.91 in
Base Mounting Style
Flange

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 5,800 lbf, Plunger Travel 1.91 in, Plunger Height 1.38 in, Plunger Thread 1/2-13, Includes Spindle No, Application Assembly, Checking Fixtures, Closures, Machining, Welding, Wood Working, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 1.96 in, Body Material Steel, Exerted Force : Applied Force - Pushing 40:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.