Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight-Line Action Clamp, 7.61 in L

  • Mfr # 5131-M

  • Zoro # G611320655


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Application
Fixture Assembly, Light Machining, Welding Fixtures
Recommended Spindle Manufacturer Model Number
461203-M
Overall Length
7.61 in
Overall Width
2.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5131-M
Zoro #
G611320655
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
7.61 in
Overall Width
2.52 in
Plunger Height
1.1 in
Overall Depth
2.49 in
Height Under Arm
1.1 in
Arm Length
1.15 in
Fastener Thread Size
5/16 in

Details

Item
Straight-Line Action Clamp
Body Material
Steel
Application
Fixture Assembly, Light Machining, Welding Fixtures
Recommended Spindle Manufacturer Model Number
461203-M
Includes Locking Handle
No
Handle Material
Steel
Mounting Holes Center to Center - Short Side
1.13 in
Plunger Shape
Round
Plunger Travel1
1 in
Exerted Force : Applied Force - Pushing
40:1
Base Mounting Style
Flange
Includes Spindle
No
Plunger Thread
M8
Holding Capacity - Maximum
2,500 lbf
Mounting Holes Center to Center - Long Side
1.87 in
Accommodates Workpiece Variation
No
Includes Mounting Nut
No
Handle Orientation
Horizontal
Reflectivity
Nonreflective
Handle Color
Red
Requires Articulation
Yes
Locking Position
Extended

Description

Straight-Line Action Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 2,500 lbf, Plunger Travel 1 in, Plunger Height 1.1 in, Plunger Thread M8, Includes Spindle No, Application Fixture Assembly, Light Machining, Welding Fixtures, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 1.15 in, Body Material Steel, Exerted Force : Applied Force - Pulling Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.