Zoro Homepage

Straight Line Clamp, 150 lb Cap

  • Mfr # 6001

  • Zoro # G5126563


product price: $33.19
/ea

Key Features

Holding Capacity (Lb.)
150
Thread Size
#8-32
Plunger Dia. (In.)
0.28
Plunger Travel (In.)
0.63
Overall Height (In.)
1.27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6001
Zoro #
G5126563
UPC #
697437560032
Country of Origin
Germany

Dimensions

Thread Size
#8-32
Plunger Dia. (In.)
0.28
Overall Height (In.)
1.27
Overall Length (In.)
2.63
Height Under Arm (In.)
0.5
Overall Length
2.63 in
Overall Height
1.2700 in
Plunger Dia.
0.2800 in
Height Under Arm
0.85 in
Arm Length
1.1 in
Overall Depth
1.27 in
Tip Diameter
5/16 in
Fastener Thread Size
#8-32
Overall Width
1.23 in
Plunger Height
0.5 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
150
Plunger Travel (In.)
0.63
Base Mounting Centers (In.)
.63 x .63
Type
Flanged Base
Handle
187 Degrees
Handle Shape
Straight at 187 Degrees Angle
Base Mounting Centers
5/8 in x 5/8 in
Features
Heavier Duty Version
Application
Assembly, Gluing, Soldering, Testing
Capacity
150 lb
Plunger Travel
0.6300 in
Material - Machining
Steel
Plunger Travel1
0.63 in
Plunger Thread
#8-32
Includes Locking Handle
No
Handle Orientation
Horizontal
Base Mounting Style
Flange
Accommodates Workpiece Variation
No
Recommended Spindle Manufacturer Model Number
105203
Includes Spindle
Yes
Exerted Force : Applied Force - Pulling
25:1
Holding Capacity - Maximum
150 lbf
Body Material
Steel
Plunger Shape
Round
Exerted Force : Applied Force - Pushing
14:1

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 150 lbf, Plunger Travel 0.63 in, Plunger Height 0.5 in, Plunger Thread #8-32, Includes Spindle Yes, Application Assembly, Gluing, Soldering, Testing, Accommodates Workpiece Variation No, Arm Length 1.1 in, Body Material Steel, Exerted Force : Applied Force - Pulling 25:1, Exerted Force : Applied Force - Pushing 14:1, Fastener Thread Size #8-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.