Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Line Clamp, 5800 lb Cap

  • Mfr # 5130-B

  • Zoro # G2999547


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
5800
Thread Size
1/2 in
Plunger Dia. (In.)
.75
Plunger Travel (In.)
1.75
Overall Height (In.)
3.40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5130-B
Zoro #
G2999547
UPC #
697437979414
Country of Origin
Thailand

Dimensions

Thread Size
1/2 in
Plunger Dia. (In.)
.75
Overall Height (In.)
3.40
Overall Length (In.)
11.11
Height Under Arm (In.)
1.14
Height Under Arm
1.38 in
Plunger Dia.
3/4 in
Overall Length
11.14 in
Overall Height
3.4000 in
Plunger Height
1.14 in
Arm Length
1.96 in
Tip Diameter
3/4 in
Overall Width
2.99 in
Fastener Thread Size
1/2 in
Overall Depth
3.63 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
5800
Plunger Travel (In.)
1.75
Type
Solid Base
Handle
125 Degrees
Capacity
5800 lb
Plunger Travel
1-3/4 in
Application
Fixture Assembly, Light Machining, Welding Fixtures
Finish - Machining
Black Oxide
Features
Hardened Steel Pivot Pins and Bushings for Long Life
Material - Machining
Steel
Handle Shape
Straight at 125 Degrees Angle
Includes Locking Handle
No
Plunger Thread
1/2-13
Recommended Spindle Manufacturer Model Number
325203
Plunger Shape
Round
Includes Spindle
No
Mounting Holes Center to Center - Long Side
2.31 in
Body Material
Steel
Locking Position
Extended
Accommodates Workpiece Variation
No
Base Mounting Style
Solid
Holding Capacity - Maximum
5,800 lbf
Mounting Holes Center to Center - Short Side
1.75 in
Handle Orientation
Horizontal
Plunger Travel1
1.75 in
Exerted Force : Applied Force - Pushing
40:1

Description

Straight Line Clamp, Base Mounting Style Solid, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 5,800 lbf, Plunger Travel 1.75 in, Plunger Height 1.14 in, Plunger Thread 1/2-13, Includes Spindle No, Application Fixture Assembly, Light Machining, Welding Fixtures, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 1.96 in, Body Material Steel, Exerted Force : Applied Force - Pushing 40:1, Fastener Thread Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.