Zoro Homepage

Straight Line Clamp

  • Mfr # 604-RSS

  • Zoro # G1015492


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-16
Includes
Ergonomic Grip Handle, Mounting Nut
Color
Gray, Red
Plunger Dia.
0.4400"
Overall Height
4.1600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604-RSS
Zoro #
G1015492
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
3/4"-16
Plunger Dia.
0.4400"
Overall Height
4.1600"
Overall Length
4.1 in
Overall Width
1.3 in
Plunger Height
0.44 in
Arm Length
1.5 in

Details

Item
Straight Line Clamp
Includes
Ergonomic Grip Handle, Mounting Nut
Color
Gray, Red
Application
Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures
Plunger Travel
1-1/2"
Features
Ergonomic Handle Grip Supplied, Locks in Both Extended and Retracted Position, Versatile and Compact
Capacity
400 lbf.
Exerted Force : Applied Force - Pulling
26:1
Plunger Thread
5/16-18
Plunger Shape
Round
Base Mounting Style
Through-Hole
Locking Position
Extended, Retracted
Body Material
Stainless Steel
Includes Locking Handle
Yes
Holding Capacity - Maximum
400 lbf
Includes Mounting Nut
Yes
Recommended Mounting Nut Manufacturer Model Number
606904
Includes Spindle
No
Accommodates Workpiece Variation
No
Handle Orientation
Horizontal
Exerted Force : Applied Force - Pushing
45:1
Plunger Travel1
1.5 in

Description

Straight Line Clamp, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 400 lbf, Plunger Travel 1.5 in, Plunger Height 0.44 in, Plunger Thread 5/16-18, Includes Spindle No, Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.5 in, Body Material Stainless Steel, Exerted Force : Applied Force - Pulling 26:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.