Zoro Homepage

Swing and Toggle Clamp

  • Mfr # 8750G

  • Zoro # G1896267


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Type
Lever Clamp
Standards
ISO
Application
Assembly and Welding Fixtures, Light Machining
Overall Length
2.95 in
Overall Height
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8750G
Zoro #
G1896267
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.95 in
Overall Height
7.87 in
Overall Width
2.95 in
Arm Height
5.7100"
Port Size
M12
Threaded Body Thread Size
M65 x 1.50
Arm Overall Height
2.6 in
Arm Length
1.02 in
Mounting Hole Size
M12
Air Connection Size
1/8 in
Cylinder Bore Size
1.97 in

Details

Item
Pneumatic Swing and Toggle Clamp
Type
Lever Clamp
Standards
ISO
Application
Assembly and Welding Fixtures, Light Machining
Features
Alternative Solution To Swing Clamps When Space Is Limited, Clamping Arm and Spindle Included, Forward, Non Toggle Locking Linkage, or Right (Relative to Ports) within the Same Clamp Body, The Clamping Lever May be Positioned Left
Color
Black
Includes
Clamping Arm and Spindle
Body Material
Aluminum
Holding Capacity
167 lbf.
Min. Operating Temperature
14 Degrees F
Max. Vertical Clamp Stroke
0.1500"
Max. Input Air Pressure
7 bar
Arm Swing Angle
75 Degrees
Body Type
Threaded
Max. Operating Temperature
175 Degrees F
Operating Temperature - Maximum
175 Degrees F
Arm Material
Aluminum
Body Mounting Type
Mounting Holes
Operating Temperature - Minimum
14 Degrees F
Clamping Force - Maximum
167 lbf
Plunger Thread
M12 x 1.75
Input Air Pressure - Maximum
100 psi
Vertical Clamp Stroke - Maximum
0.15 in
Air Connection Type
G
Air Connection Center-to-Center Distance
1.26 in

Description

Pneumatic Swing and Toggle Clamp, Aluminum, Threaded, Overall Length 2.95 in, Overall Height 7.87 in, Application Assembly and Welding Fixtures, Light Machining, Arm Height 5.7100 In., Arm Length 1.02 in, Arm Material Aluminum, Arm Swing Angle 75 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.