Zoro Homepage

Swing and Toggle Clamp

  • Mfr # 9522-2R

  • Zoro # G1895917


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Type
Swing Clamp
Standards
ANSI, ISO
Overall Height
5.72 in
Features
Can Be Mounted On Any Face with Optional Side Flange Mounting Kit, Ideal for Tight Spaces with An Arm Motion That Rotates at The Top Of The Stroke, Includes A Rod Weld Cover to Protect the Rod Throughout the E, Switch Ready For Ø4mm or 6.5mm x 5mm Sensors
Application
Assembly and Welding Fixtures, Light Machining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9522-2R
Zoro #
G1895917
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.72 in
Overall Width
1.42 in
Threaded Body Thread Size
M5 x 100
Arm Height
4.7900"
Port Size
M5

Details

Item
Pneumatic Swing and Toggle Clamp
Type
Swing Clamp
Standards
ANSI, ISO
Features
Can Be Mounted On Any Face with Optional Side Flange Mounting Kit, Ideal for Tight Spaces with An Arm Motion That Rotates at The Top Of The Stroke, Includes A Rod Weld Cover to Protect the Rod Throughout the E, Switch Ready For Ø4mm or 6.5mm x 5mm Sensors
Application
Assembly and Welding Fixtures, Light Machining
Color
Gray
Body Type
Threaded
Holding Capacity
34 lbf.
Arm Swing Angle
90 Degrees
Max. Vertical Clamp Stroke
0.5000"
Max. Operating Temperature
140 Degrees F
Swing Direction
Right
Max. Input Air Pressure
8 bar

Description

Pneumatic Swing and Toggle Clamp, Threaded, Overall Height 5.72 in, Application Assembly and Welding Fixtures, Light Machining, Arm Height 4.7900 In., Arm Swing Angle 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.