TAPPED HOLE MOUNTING KIT FOR 9540-2
Mfr # 954061
Zoro # G3012609
product price: $63.19
/eaKey Features
Type
Threading/Grooving
For Use With
Inserts
Features
Coolant Through, Right Hand
Includes
(4) Lock Washers, (4) Mounting Tubes, (4) Screws
Product Type
Side Flange Mounting Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
954061
Zoro #
G3012609
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 5/8 in
Overall Height
1/4 in
Overall Width
1/4 in
Details
Item
Machine Clamp Accessory
Type
Threading/Grooving
For Use With
Inserts
Features
Coolant Through, Right Hand
Includes
(4) Lock Washers, (4) Mounting Tubes, (4) Screws
Product Type
Side Flange Mounting Kit
Compatible Manufacturer Model Number
9540-2GL, 9540-2GR, 9540-2L, 9540-2R
Description
Tapped Hole Mounting Kit For 9540-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.