Zoro Homepage

Toggle Clamp, Flanged Base, 100 Lbs, 1.27

  • Mfr # 601

  • Zoro # G3310081


product price: $17.69
/ea

Key Features

Holding Capacity (Lb.)
100
Thread Size
#8-32
Plunger Dia. (In.)
0.25
Plunger Travel (In.)
0.63
Overall Height (In.)
1.27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601
Zoro #
G3310081
UPC #
697437560100
Country of Origin
Thailand

Dimensions

Thread Size
#8-32
Plunger Dia. (In.)
0.25
Overall Height (In.)
1.27
Overall Length (In.)
2.61
Height Under Arm (In.)
0.50
Height Under Arm
0.5 in
Plunger Dia.
1/4 in
Overall Height
1.2700 in
Overall Length
3.17 in
Overall Depth
1.27 in
Plunger Height
0.5 in
Tip Diameter
1/4 in
Fastener Thread Size
#8-32
Overall Width
1.05 in
Arm Length
1.28 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
100
Plunger Travel (In.)
0.63
Base Mounting Centers (In.)
0.63 x 0.63
Type
Flanged Base Mount
Handle
Thumb
Includes
Spindle
Application
Assembly, Gluing, Soldering, Testing
Base Mounting Centers
5/8 in x 5/8 in
Features
Compact Straight Line Action Clamp
Capacity
100 lb
Plunger Travel
0.6300 in
Material - Machining
Steel
Handle Shape
Thumb
Mounting Holes Center to Center - Long Side
0.63 in
Accommodates Workpiece Variation
No
Exerted Force : Applied Force - Pulling
25:1
Includes Locking Handle
No
Plunger Travel1
0.63 in
Plunger Shape
Round
Recommended Spindle Manufacturer Model Number
105203
Includes Spindle
Yes
Base Mounting Style
Flange
Handle Orientation
Horizontal
Exerted Force : Applied Force - Pushing
14:1
Holding Capacity - Maximum
100 lbf
Plunger Thread
#8-32
Body Material
Steel
Mounting Holes Center to Center - Short Side
0.63 in

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 100 lbf, Plunger Travel 0.63 in, Plunger Height 0.5 in, Plunger Thread #8-32, Includes Spindle Yes, Application Assembly, Gluing, Soldering, Testing, Accommodates Workpiece Variation No, Arm Length 1.28 in, Body Material Steel, Exerted Force : Applied Force - Pulling 25:1, Exerted Force : Applied Force - Pushing 14:1, Fastener Thread Size #8-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.