Zoro Homepage

Toggle Clamp, Flanged Base, 16000 Lb, 4.84

  • Mfr # 650

  • Zoro # G1710396


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
16000
Thread Size
5/8 in
Plunger Dia. (In.)
0.99
Plunger Travel (In.)
3.00
Overall Height (In.)
4.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650
Zoro #
G1710396
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8 in
Plunger Dia. (In.)
0.99
Overall Height (In.)
4.84
Overall Length (In.)
11.16
Height Under Arm (In.)
2.25
Height Under Arm
2.25 in
Plunger Dia.
0.9900 in
Overall Height
4.8400 in
Overall Length
11.16 in
Plunger Height
2.25 in
Tip Diameter
1 in
Overall Width
4.84 in
Fastener Thread Size
5/8 in
Overall Depth
3.25 in
Arm Length
3 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
16000
Plunger Travel (In.)
3.00
Base Mounting Centers (In.)
2.75 x 2.25
Handle
Straight
Type
Flanged Base Mount
Capacity
16,000 N
Application
Assembly, Light Presswork, Staking, Tensioning Devices, Welding
Plunger Travel
3 in
Material - Machining
Steel
Base Mounting Centers
2-3/4 in x 2-1/4 in
Handle Shape
Straight
Features
For Heavy Duty Push/Pull Clamping
Body Material
Steel
Recommended Spindle Manufacturer Model Number
250203
Includes Spindle
No
Mounting Holes Center to Center - Short Side
2.25 in
Plunger Shape
Round
Mounting Holes Center to Center - Long Side
3.25 in
Plunger Thread
5/8-11
Exerted Force : Applied Force - Pushing
25:1
Plunger Travel1
3 in
Includes Locking Handle
No
Base Mounting Style
Flange
Holding Capacity - Maximum
16,000 lbf
Handle Orientation
Horizontal
Accommodates Workpiece Variation
No
Locking Position
Extended, Retracted

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 16,000 lbf, Plunger Travel 3 in, Plunger Height 2.25 in, Plunger Thread 5/8-11, Includes Spindle No, Application Assembly, Light Presswork, Staking, Tensioning Devices, Welding, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 3 in, Body Material Steel, Exerted Force : Applied Force - Pushing 25:1, Fastener Thread Size 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.