Zoro Homepage

Toggle Clamp, Flanged Base, 2500 Lbs, 3.04

  • Mfr # 630

  • Zoro # G2058804


product price: $55.65
/ea

Key Features

Holding Capacity (Lb.)
2500
Thread Size
3/8 in
Plunger Dia. (In.)
0.62
Plunger Travel (In.)
2.00
Overall Height (In.)
3.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630
Zoro #
G2058804
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8 in
Plunger Dia. (In.)
0.62
Overall Height (In.)
3.05
Overall Length (In.)
7.06
Height Under Arm (In.)
0.81
Height Under Arm
0.81 in
Plunger Dia.
0.6200 in
Overall Length
7.63 in
Overall Height
3.0500 in
Overall Depth
3.05 in
Plunger Height
0.81 in
Overall Width
2.25 in
Fastener Thread Size
3/8 in
Tip Diameter
5/8 in
Arm Length
2.03 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
2500
Plunger Travel (In.)
2.00
Base Mounting Centers (In.)
1.38 x 1.63
Includes
Ergonomic Grip
Handle
Straight
Type
Flanged Base Mount
Material - Machining
Steel
Features
For Push/Pull Clamping
Capacity
2500 lb
Handle Shape
Straight
Application
Assembly and Test, Tensioning Devices, Welding
Base Mounting Centers
1-3/8 in x 1-5/8 in
Plunger Travel
2 in
Mounting Holes Center to Center - Short Side
1.38 in
Exerted Force : Applied Force - Pushing
36:1
Base Mounting Style
Flange
Body Material
Steel
Includes Spindle
No
Plunger Travel1
2 in
Recommended Spindle Manufacturer Model Number
210203
Handle Orientation
Horizontal
Mounting Holes Center to Center - Long Side
3 in
Includes Locking Handle
No
Exerted Force : Applied Force - Pulling
23:1
Accommodates Workpiece Variation
No
Plunger Shape
Round
Locking Position
Extended, Retracted
Holding Capacity - Maximum
2,500 lbf
Plunger Thread
3/8-16

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 2,500 lbf, Plunger Travel 2 in, Plunger Height 0.81 in, Plunger Thread 3/8-16, Includes Spindle No, Application Assembly and Test, Tensioning Devices, Welding, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 2.03 in, Body Material Steel, Exerted Force : Applied Force - Pulling 23:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.