Zoro Homepage

Toggle Clamp, Flanged Base, 7500 Lbs, 4.28

  • Mfr # 640

  • Zoro # G1120576


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Holding Capacity (Lb.)
7500
Thread Size
1/2 in
Plunger Dia. (In.)
0.87
Plunger Travel (In.)
4.00
Overall Height (In.)
4.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640
Zoro #
G1120576
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2 in
Plunger Dia. (In.)
0.87
Overall Height (In.)
4.28
Overall Length (In.)
12.65
Height Under Arm (In.)
1.25
Overall Height
4.2800 in
Overall Length
12.65 in
Plunger Dia.
0.8700 in
Height Under Arm
1-1/4 in
Overall Depth
4.28 in
Overall Width
3 in
Plunger Height
1.25 in
Tip Diameter
7/8 in
Fastener Thread Size
1/2 in
Arm Length
4.12 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
7500
Plunger Travel (In.)
4.00
Base Mounting Centers (In.)
7.12 x 2.13
Type
Flanged Base Mount
Includes
Ergonomic Grip
Handle
Straight
Handle Shape
Straight
Plunger Travel
4 in
Material - Machining
Steel
Features
Allows Handle to Rotate, For Heavy Duty Push/Pull Clamping
Capacity
7500 lb
Base Mounting Centers
7-1/8 in x 3-1/8 in
Application
Assembly and Test, Tensioning Devices, Welding
Handle Orientation
Horizontal
Plunger Thread
1/2-13
Body Material
Steel
Accommodates Workpiece Variation
No
Recommended Spindle Manufacturer Model Number
220203
Includes Locking Handle
No
Mounting Holes Center to Center - Short Side
3.56 in
Plunger Shape
Round
Locking Position
Extended, Retracted
Mounting Holes Center to Center - Long Side
7.12 in
Holding Capacity - Maximum
7,500 lbf
Base Mounting Style
Flange
Exerted Force : Applied Force - Pushing
35:1
Includes Spindle
No
Plunger Travel1
4 in

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 7,500 lbf, Plunger Travel 4 in, Plunger Height 1.25 in, Plunger Thread 1/2-13, Includes Spindle No, Application Assembly and Test, Tensioning Devices, Welding, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 4.12 in, Body Material Steel, Exerted Force : Applied Force - Pushing 35:1, Fastener Thread Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.