Zoro Homepage

Toggle Clamp, Flanged Base, 850Lb, 4.04" H

  • Mfr # 608

  • Zoro # G1519725


product price: $54.65
/ea

Key Features

Holding Capacity (Lb.)
850
Thread Size
3/8 in
Plunger Dia. (In.)
0.62
Plunger Travel (In.)
1.63
Overall Height (In.)
4.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608
Zoro #
G1519725
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8 in
Plunger Dia. (In.)
0.62
Overall Height (In.)
4.04
Overall Length (In.)
6.00
Height Under Arm (In.)
1.25
Overall Height
4.0400 in
Plunger Dia.
0.6200 in
Height Under Arm
1.25 in
Overall Length
6 in
Overall Width
2.25 in
Tip Diameter
5/8 in
Arm Length
1.59 in
Plunger Height
1.25 in
Fastener Thread Size
3/8 in
Overall Depth
4.04 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
850
Plunger Travel (In.)
1.63
Base Mounting Centers (In.)
1.63 x 1.63
Handle
Straight
Type
Flanged Base Mount
Includes
Ergonomic Grip
Handle Shape
Straight
Application
Assembly and Test, Checking Fixtures, Tensioning Devices, Welding Fixtures
Base Mounting Centers
1-5/8 x 1-5/8 in
Plunger Travel
1-5/8 in
Features
Allows Handle to Rotate, Large Holding Capacity
Capacity
850 lb
Material - Machining
Steel
Base Mounting Style
Flange
Mounting Holes Center to Center - Long Side
1.63 in
Exerted Force : Applied Force - Pushing
44:1
Includes Locking Handle
No
Holding Capacity - Maximum
850 lbf
Plunger Travel1
1.63 in
Body Material
Steel
Locking Position
Extended, Retracted
Mounting Holes Center to Center - Short Side
1.63 in
Exerted Force : Applied Force - Pulling
50:1
Includes Spindle
No
Accommodates Workpiece Variation
No
Handle Orientation
Horizontal
Recommended Spindle Manufacturer Model Number
210203
Plunger Thread
3/8-16
Plunger Shape
Round

Description

Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 850 lbf, Plunger Travel 1.63 in, Plunger Height 1.25 in, Plunger Thread 3/8-16, Includes Spindle No, Application Assembly and Test, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.59 in, Body Material Steel, Exerted Force : Applied Force - Pulling 50:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.