Zoro Homepage

Toggle Clamp, Hold Down, 350 Lbs, SS

  • Mfr # 307-USS

  • Zoro # G1780764


product price: $59.89
/ea

Key Features

Type
Compact
Holding Capacity (Lb.)
350
Overall Height (In.)
2.36 in
Body Material
Stainless Steel
Overall Length (In.)
3.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307-USS
Zoro #
G1780764
UPC #
697437530790
Country of Origin
United States

Dimensions

Overall Height (In.)
2.36 in
Overall Length (In.)
3.61 in
Height Under Arm (In.)
0.89 in
Dia. (In.)
0.28 in
Thread Size
M8
Overall Depth
2.36 in
Spindle Thread Size
M8
Height Under Arm
0.87 in
Arm Length
1.88 in
Overall Length
3.61 in
Overall Width
1.8 in

Details

Item
Toggle Clamp
Type
Compact
Holding Capacity (Lb.)
350
Body Material
Stainless Steel
Spindle Material
Stainless Steel
Arm
U-Shaped
Handle
92 Degrees
Base Mounting Centers (In.)
0.91 x 1.14
Includes
Spindle (207943), Flanged Washer (507907)
Spindle
Hex Head Stainless Steel
Application
Assembly, Checking Fixtures, Clamping, Closures, Food Processing, Woodworking
Base Mounting Style
Flange
Mounting Holes Center to Center - Short Side
0.91 in
Holding Capacity - Maximum
350 lbf
Clamp Arm Opening Angle
92 Degrees
Includes Locking Handle
No
Handle Orientation
Horizontal
Tip Material
Stainless Steel
Arm Style
U-Bar
Mounting Holes Center to Center - Long Side
1.14 in
Accommodates Workpiece Variation
No

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 350 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 92 Degrees , Arm Length 1.88 in, Height Under Arm 0.87 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Food Processing, Woodworking, Body Material Stainless Steel, Includes Spindle (207943), Flanged Washer (507907)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.