Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Horiz, 2.40 In, 7.50 In

  • Mfr # 227-U

  • Zoro # G0562493


product price: $23.19
/ea

Key Features

Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
500
Overall Height (In.)
2.4 in
Body Material
Steel
Overall Length (In.)
7.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227-U
Zoro #
G0562493
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
2.4 in
Overall Length (In.)
7.48 in
Height Under Arm (In.)
1.25 in
Thread Size
M8
Dia. (In.)
0.26 in
Arm Length
2.65 in
Overall Width
1.7 in
Overall Length
7.48 in
Height Under Arm
1.25 in
Overall Depth
2.4 in
Spindle Thread Size
M8

Details

Item
Toggle Clamp
Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
500
Body Material
Steel
Spindle Material
Neoprene
Spindle
Flat Cushion Neoprene
Handle
91 Degrees
Arm
U-Shaped
Includes
Spindle (225208-M), Flanged Washer (507107)
Base Mounting Centers (In.)
1.02 x 1.24
Application
Assembly, Checking Fixtures, Closures, Welding, Wood Working
Includes Locking Handle
No
Accommodates Workpiece Variation
No
Mounting Holes Center to Center - Long Side
1.24 in
Mounting Holes Center to Center - Short Side
1.02 in
Handle Color
Red
Tip Material
Neoprene
Holding Capacity - Maximum
500 lbf
Base Mounting Style
Flange
Arm Style
U-Bar
Clamp Arm Opening Angle
91 Degrees
Handle Orientation
Horizontal

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 500 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 91 Degrees , Arm Length 2.65 in, Height Under Arm 1.25 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Handle Color Red, Includes Spindle (225208-M), Flanged Washer (507107)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.