Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Horiz, 2.56 In, 10.70 In

  • Mfr # 235-U

  • Zoro # G1823227


product price: $31.65
/ea

Key Features

Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
750
Overall Height (In.)
2.56 in
Body Material
Steel
Overall Length (In.)
10.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235-U
Zoro #
G1823227
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
2.56 in
Overall Length (In.)
10.7 in
Height Under Arm (In.)
1.75 in
Thread Size
M10
Dia. (In.)
0.34 in
Arm Length
4.17 in
Overall Depth
2.56 in
Spindle Thread Size
M10
Height Under Arm
1.69 in
Overall Length
10.5 in
Overall Width
2.26 in

Details

Item
Toggle Clamp
Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
750
Body Material
Steel
Spindle Material
Neoprene
Includes
Flanged Washer (235106), Spindle (240208-M)
Handle
92 Degrees
Arm
U-Shaped
Spindle
Flat Cushion Neoprene
Base Mounting Centers (In.)
1.63 x 1.63
Application
Assembly, Checking Fixtures, Closures, Welding, Wood Working
Base Mounting Style
Flange
Holding Capacity - Maximum
750 lbf
Mounting Holes Center to Center - Long Side
1.63 in
Clamp Arm Opening Angle
92 Degrees
Mounting Holes Center to Center - Short Side
1.63 in
Tip Material
Neoprene
Arm Style
U-Bar
Includes Locking Handle
No
Handle Orientation
Horizontal
Accommodates Workpiece Variation
No

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 750 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 92 Degrees , Arm Length 4.17 in, Height Under Arm 1.69 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Closures, Welding, Wood Working, Body Material Steel, Includes Flanged Washer (235106), Spindle (240208-M), Mounting Holes Center to Center - Long Side 1.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.