Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Vert Hold, 250 Lb, H 3.91

  • Mfr # 202-USS

  • Zoro # G3361416


product price: $58.35
/ea

Key Features

Type
Vertical Handle Hold Down
Holding Capacity (Lb.)
250
Overall Height (In.)
4.31 in
Body Material
Stainless Steel
Overall Length (In.)
2.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-USS
Zoro #
G3361416
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
4.31 in
Overall Length (In.)
2.73 in
Height Under Arm (In.)
0.93 in
Thread Size
1/4 - 20
Dia. (In.)
0.22 in
Overall Length
2.73 in
Height Under Arm
0.92 in
Arm Length
1.73 in
Fastener Thread Size
1/4"-20
Spindle Thread Size
1/4"-20
Overall Width
3.56 in
Overall Depth
4.31 in

Details

Item
Toggle Clamp
Type
Vertical Handle Hold Down
Holding Capacity (Lb.)
250
Body Material
Stainless Steel
Spindle Material
Stainless Steel
Base Mounting Centers (In.)
0.50 x 1.06
Arm
U-Shaped
Spindle
Flat Cushion Neoprene
Includes
Spindle (202943), Flanged Washer (215905)
Handle
105 Degrees
Application
Assembly, Checking Fixtures, Clamping, Closures, Food Processing, Woodworking
Tip Material
Stainless Steel
Accommodates Workpiece Variation
No
Holding Capacity - Maximum
250 lbf
Mounting Holes Center to Center - Long Side
1.06 in
Mounting Holes Center to Center - Short Side
0.5 in
Arm Style
U-Bar
Base Mounting Style
Flange
Handle Orientation
Vertical
Includes Locking Handle
No
Clamp Arm Opening Angle
105 Degrees

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 250 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 105 Degrees , Arm Length 1.73 in, Height Under Arm 0.92 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Food Processing, Woodworking, Body Material Stainless Steel, Fastener Thread Size 1/4 In.-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.