Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Clamp, Vert Hold, 375 Lb, H 6.93

  • Mfr # 207-UR

  • Zoro # G1623246


product price: $55.65
/ea

Key Features

Type
Vertical Handle Hold Down
Holding Capacity (Lb.)
375
Overall Height (In.)
6.93 in
Body Material
Steel
Overall Length (In.)
4.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207-UR
Zoro #
G1623246
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
6.93 in
Overall Length (In.)
4.58 in
Height Under Arm (In.)
1.25 in
Dia. (In.)
0.28 in
Thread Size
M8
Fastener Thread Size
M8
Overall Depth
7.48 in
Arm Length
2.14 in
Height Under Arm
1.25 in
Overall Length
4.58 in
Overall Width
3.12 in
Spindle Thread Size
M8

Details

Item
Toggle Clamp
Type
Vertical Handle Hold Down
Holding Capacity (Lb.)
375
Body Material
Steel
Spindle Material
Neoprene
Spindle
Flat Cushion Neoprene
Handle
99 Degrees
Base Mounting Centers (In.)
0.75 x 1.25
Includes
Spindle (225208-M), Flanged Washer (507107)
Arm
U-Shaped
Application
Assembly, Checking Fixtures, Clamping, Closures, Woodworking
Handle Orientation
Vertical
Holding Capacity - Maximum
375 lbf
Mounting Holes Center to Center - Long Side
1.25 in
Clamp Arm Opening Angle
99 Degrees
Includes Locking Handle
Yes
Accommodates Workpiece Variation
No
Mounting Holes Center to Center - Short Side
0.75 in
Tip Material
Neoprene
Base Mounting Style
Flange
Arm Style
U-Bar

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 375 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 99 Degrees , Arm Length 2.14 in, Height Under Arm 1.25 in, Includes Locking Handle Yes, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Woodworking, Body Material Steel, Fastener Thread Size M8, Includes Spindle (225208-M), Flanged Washer (507107)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.