Zoro Homepage

Vacuum Sensor, 10.8 to 30V DC, 100 kPa, PNP

  • Mfr # 360-VP-3

  • Zoro # G810018513


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Port Size
5 mm
Standards
ISO 9409-50
Voltage
10.8 to 30V DC
Lead Length
6 in
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360-VP-3
Zoro #
G810018513
UPC #
-
Country of Origin
United States

Dimensions

Port Size
5 mm
Lead Length
6 in
Overall Width
25.73 mm
Overall Depth
10 1/8 mm

Details

Item
Vacuum Sensor
Standards
ISO 9409-50
Voltage
10.8 to 30V DC
Number of Pieces
2
Switch Output Type
PNP Outputs
Maximum Vacuum Pressure
100 kPa
Maximum Operating Temperature
122 Degrees F
Weight
10 kg
Minimum Operating Temperature
14 Degrees F
Minimum Vacuum Pressure
0 kPa
Series
ARV Vacuum Gripper, Micro-Tool Palletizing Solution
Port Type
Metric

Description

Vacuum Sensor, Lead Length 6 in, Maximum Operating Temperature 122 Degrees F, Maximum Vacuum Pressure 100 kPa, Minimum Operating Temperature 14 Degrees F, Minimum Vacuum Pressure 0 kPa, Number of Pieces 2, Overall Depth 10 1/8 mm, Overall Width 25.73 mm, Port Size 5 mm, Port Type Metric, Series ARV Vacuum Gripper, Micro-Tool Palletizing Solution, Standards ISO 9409-50, Switch Output Type PNP Outputs, Voltage 10.8 to 30V DC, Weight 10 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.