Zoro Homepage

Vertical Hold Down Clamp, 1600 lb Cap

  • Mfr # 5910-B

  • Zoro # G5158851


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Type
Solid Base, Solid Bar
Holding Capacity (Lb.)
1,600
Overall Height (In.)
8.72 in
Body Material
Forged Steel
Overall Length (In.)
6.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5910-B
Zoro #
G5158851
UPC #
697437979834
Country of Origin
Thailand

Dimensions

Overall Height (In.)
8.72 in
Overall Length (In.)
6.02 in
Height Under Arm (In.)
1.51 in
Arm Length
3.76 in
Overall Width
2.76 in
Height Under Arm
1.75 in
Overall Length
6.02 in
Overall Depth
9.27 in

Details

Item
Vertical Hold-Down Clamp
Type
Solid Base, Solid Bar
Holding Capacity (Lb.)
1,600
Body Material
Forged Steel
Arm
Solid, Can Machine Or Weld
Handle
Vertical
Application
Assembly, Checking Fixtures, Clamping, Welding
Arm Style
Solid Bar
Clamp Arm Opening Angle
132 Degrees
Includes Locking Handle
No
Handle Orientation
Vertical
Holding Capacity - Maximum
1,600 lbf
Base Mounting Style
Solid
Accommodates Workpiece Variation
No

Description

Vertical Hold-Down Clamp, Base Mounting Style Solid, Handle Orientation Vertical, Holding Capacity - Maximum 1,600 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 132 Degrees , Arm Length 3.76 in, Height Under Arm 1.75 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Welding, Body Material Forged Steel, Overall Depth 9.27 in, Overall Length 6.02 in, Overall Width 2.76 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.