Wearband, Nylon, 2.00Odx.125Thkx.18Wide
Mfr # RPB-24-30
Zoro # G3143211
product price: $74.29
/eaKey Features
Product Type
Wearband
Compatible with Manufacturer Model Number
RPB-24
Overall Width
3/16 in
Overall Height
1/8 in
Compatible with Series
RPB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPB-24-30
Zoro #
G3143211
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3/16 in
Overall Height
1/8 in
Details
Item
Wearband,Nylon,2.00Odx.125Thkx.18Wide
Product Type
Wearband
Compatible with Manufacturer Model Number
RPB-24
Compatible with Series
RPB
Material
Nylon
Compatible Manufacturer Part Number
RPB-24
Compatible Manufacturer Model Number
RPB-24
For Use With Mfr. Model Number
RPB-24
Compatible with Manufacturer Model No.
RPB-24
Compatible with Mfr. Model No.
RPB-24
For Use with Mfr Model Number
RPB-24
Compatible Pump Manufacturer Part Number
RPB-24
Compatible Mfr. Model Number
RPB-24
Description
Wearband,Nylon,2.00Odx.125Thkx.18Wide, Product Type Wearband, Compatible with Manufacturer Model Number RPB-24, Compatible with Series RPB, Material Nylon, Overall Height 1/8 in, Overall Width 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.