Zoro Homepage

Destroyer Tech Pack, 1680 Denier Poly Material, 34 Pockets

  • Mfr # DO-DES

  • Zoro # G5694809


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Width
10"
Material
1680 Denier Poly Material
Features
Durable Molded Handle; Multiple Front Anchors for Clip on Carabiners; Main Tool Compartment: (19) Pockets / Holds Drill / Drill Bit Organizer; Front Tool Compartment: (7) Pockets Holds Up to 8" Screwdrivers; Rear Tech Compartment: (3) Pockets / Holds 17" Laptop / Tablet / Files; Breathable Straps, with Moisture-Wicking Lining on Back to Manage Perspiration; Small Front Pocket and Side Cargo Pockets; Cell Phone Holder Fits Up to iphone 6 Plus; Holds Up to 50 Lbs.
Length
17"
Number of Pockets
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-DES
Zoro #
G5694809
UPC #
644323692209
Country of Origin
Multiple

Dimensions

Width
10"
Length
17"

Details

Item
Destroyer Tech Pack
Material
1680 Denier Poly Material
Features
Durable Molded Handle; Multiple Front Anchors for Clip on Carabiners; Main Tool Compartment: (19) Pockets / Holds Drill / Drill Bit Organizer; Front Tool Compartment: (7) Pockets Holds Up to 8" Screwdrivers; Rear Tech Compartment: (3) Pockets / Holds 17" Laptop / Tablet / Files; Breathable Straps, with Moisture-Wicking Lining on Back to Manage Perspiration; Small Front Pocket and Side Cargo Pockets; Cell Phone Holder Fits Up to iphone 6 Plus; Holds Up to 50 Lbs.
Number of Pockets
34
Tool Storage Type Included
Backpack

Description

Destroyer Tech Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.