Extension Tube Extension Tube with Threaded Joint, 1-1/4" Pipe Dia., Brass
Mfr # 822-1
Zoro # G7701867
product price: $9.85
/eaSold in multiples of 10 for $98.50
Key Features
For Use With
Tubular Drain Applications
Length (In.)
12"
Material of Construction
Brass
Pipe Dia. (In.)
1-1/4"
Type
Extension Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
822-1
Zoro #
G7701867
UPC #
041193005816
Country of Origin
Indonesia
Dimensions
Length (In.)
12"
Pipe Dia. (In.)
1-1/4"
Details
Item
Extension Tube with Threaded Joint
For Use With
Tubular Drain Applications
Material of Construction
Brass
Type
Extension Tube
Color/Finish
Chrome
Connection
Threaded
Description
Extension Tube 1.25x12 In.,20 ga.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.