
Extension Tube Extension Tubes with Slip Joint, 1-1/2" Pipe Dia., Brass
Mfr # 792A-17-1
Zoro # G2786819
product price:Â $24.39
/ea
Sold in multiples of 10 for $243.90
Key Features
For Use With
Tubular Drain Applications
Length (In.)
8"
Type
Extension Tube
Pipe Dia. (In.)
1-1/2"
Color/Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
792A-17-1
Zoro #
G2786819
UPC #
-
Country of Origin
Indonesia
Dimensions
Length (In.)
8"
Pipe Dia. (In.)
1-1/2"
Details
Item
Extension Tubes with Slip Joint
For Use With
Tubular Drain Applications
Type
Extension Tube
Color/Finish
Chrome Plated
Connection
Slip Joint
Material of Construction
Brass
Description
Ext Tube Sj 1.5x8 17Ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.