Extension Tube Extension Tubes with Threaded Joint, 1-1/2" Pipe Dia., Brass
Mfr # 827A-1
Zoro # G7701919
product price: $30.89
/eaSold in multiples of 10 for $308.90
Key Features
Material of Construction
Brass
Type
Extension Tube
Connection
Threaded
Length (In.)
12"
Color/Finish
Chrome/Unfinished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
827A-1
Zoro #
G7701919
UPC #
041193127044
Country of Origin
Indonesia
Dimensions
Length (In.)
12"
Pipe Dia. (In.)
1-1/2"
Details
Item
Extension Tubes with Threaded Joint
Material of Construction
Brass
Type
Extension Tube
Connection
Threaded
Color/Finish
Chrome/Unfinished Brass
For Use With
Tubular Drain Applications
Description
Extension Tube,1.5 x 12,17 ga.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.