Zoro Homepage

Nominal Copper Split Flange, 1/2" Pipe Dia., Plastic

  • Mfr # 5340P

  • Zoro # G2104929


product price: $1.89
/ea

Key Features

Pipe Dia. - Drains
1/2 in
Material of Construction - Drains
Plastic
Color - Drains
Chrome
Connection - Drains
Spring Like Prongs
Pipe Dia. (In.)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5340P
Zoro #
G2104929
UPC #
041193119940
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1/2 in
Pipe Dia. (In.)
1/2"
Length (In.)
3"
Overall Height
2 1/2 in
Overall Diameter
2 7/8 in
Overall Length
3 in
Overall Width
2 7/8 in
Fits Drain Size
1/2 in
Fits Pipe Size
1/2 in

Details

Material of Construction - Drains
Plastic
Color - Drains
Chrome
Connection - Drains
Spring Like Prongs
For Use With
Floor Drains
Color/Finish
Chrome
Item
Split Flange
Material of Construction
Plastic
Type
Nominal Copper
Includes
Split Flange
Material
Plastic
Connection Type
Push-In
Finish
Chrome
Product Type
Split Flange
Color
Silver
Ligature Resistant
No
Shape
Round

Description

Split Flange, Overall Diameter 2 7/8 in, Overall Width 2 7/8 in, Shape Round, Product Type Split Flange, Includes Split Flange, Finish Chrome-Plated, Overall Length 3 in, Material Plastic, Color Silver, Overall Height 2 1/2 in, Ligature Resistant No, Fits Pipe Size 1/2 in, Thread Size Not Applicable, Fits Drain Size 1/2 in, Connection Type Push-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.