Zoro Homepage

Plunger, Samson, 18" Handle

  • Mfr # 7505

  • Zoro # G2786380


product price: $9.49
/ea
Sold in multiples of 5 for $47.45

Key Features

Handle Length
18 in
Product Type
Cup Plunger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7505
Zoro #
G2786380
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
18 in

Details

Item
Plunger
Product Type
Cup Plunger

Description

Plunger, Product Type Cup Plunger, Handle Length 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.