Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Po Plug 1.25x12, 1Pc 20Ga

  • Mfr # 2765-1

  • Zoro # G2785172


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Material
Brass
Nominal Size
1-1/4"
Type
Overflow Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2765-1
Zoro #
G2785172
UPC #
-
Country of Origin
China

Dimensions

Nominal Size
1-1/4"

Details

Material
Brass
Type
Overflow Plug
Item
Po Plug 1.25x12,1Pc 20Ga

Description

Po Plug 1.25x12,1Pc 20Ga

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.