Zoro Homepage

Wst Arm 1.5x11 17G Hl Eo Chr

  • Mfr # 138B-17-1

  • Zoro # G2784673


product price: $45.75
/ea
Sold in multiples of 10 for $457.50

Key Features

Material of Construction
Brass
For Use With
For Use in Tubular Drain Applications
Size
11"
Connection
Hi-Line
Overall Diameter
1.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138B-17-1
Zoro #
G2784673
UPC #
041193013217
Country of Origin
China

Dimensions

Size
11"
Overall Diameter
1.7"

Details

Item
Waste Arm
Material of Construction
Brass
For Use With
For Use in Tubular Drain Applications
Connection
Hi-Line
Guage
17 ga.
Pipe Dia In.
1-1/2"
Color Finish
Chrome

Description

Wst Arm 1.5x11 17G Hl Eo Chr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.