Shop SC JOHNSON PROFESSIONAL
See all product information
Create Account
Body and Hair Shampoo, 4000mL, Fresh, PK4
- Mfr # HAB4LTR
- Zoro # G1857390
product price:Â
$
125.99
/pk of 4, $31.50/ea
Free Shipping & Returns
Key Features
Form
Gel
Container Type
Cartridge
Container Size
4 L
Fragrance
Fresh
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAB4LTR
- Zoro #
- G1857390
- UPC #
- 069124023371
- Country of Origin
- United States
- Item
- Body Wash/Shampoo/Hand Soap
- Form
- Gel
- Container Type
- Cartridge
- Fragrance
- Fresh
- Color
- Green
- Requires Dispenser
- Yes
- Standards
- EcoLogo Certified UL 2784, GreenSeal, USDA
- Formula
- Glycerin
- Packaging Type
- Cartridge
- Hygiene Form
- Gel
- Uses Dispenser
- Mfr. No. SHW4LDR
- Hygiene Series
- Estesol
- Green Certification or Other Recognition
- Green Seal(R) Certified, ECOLOGO(R) Certified
- Hygiene Properties
- Men's / Women's Showers
- Product Type
- Body Wash/Shampoo/Hand Soap
- Removes
- Dirt, Grime
- Series
- Estesol
- NSF Rating
- Not Rated
- Includes Grit
- No
- Number of Pumps Included
- 0
- Manufacturer Dispenser Part Number
- SHW4LDR
- Wire Color
- Green
Dimensions
- Container Size
- 4 L
- Size
- 4,000 ml
Description
Body Wash/Shampoo/Hand Soap, Color Green, Form Gel, Product Type Body Wash/Shampoo/Hand Soap, Series Estesol, Container Size 4 L, Container Type Cartridge, Fragrance Rainforest, Hygiene Properties Moisturizing, Silicone-Free, Formula Glycerin, Includes Grit No, Number of Pumps Included 0, Manufacturer Dispenser Part Number SHW4LDR, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, GreenSeal, USDA, NSF Rating Not Rated, Removes Dirt, Grime
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.