Shop SC JOHNSON PROFESSIONAL
See all product information
Create Account
Body/Shampoo/HandSoap, 2 L, Grn, PK4
- Mfr # HAB2LT
- Zoro # G9489392
product price:Â
$
71.59
/pk of 4, $17.90/ea
Key Features
Form
Gel
Fragrance
Rainforest
Requires Dispenser
Yes
Formula
Glycerin
Hygiene Properties
Men's / Women's Showers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAB2LT
- Zoro #
- G9489392
- UPC #
- 069124014263
- Country of Origin
- United States
- Item
- Body Wash/Shampoo/Hand Soap
- Form
- Gel
- Fragrance
- Rainforest
- Requires Dispenser
- Yes
- Formula
- Glycerin
- Hygiene Properties
- Men's / Women's Showers
- Packaging Type
- Cartridge
- Hygiene Series
- Deb Hair&BodyWASH
- Green Environmental Attribute
- Minimum 70% Post-Consumer Recycled Content
- Hygiene Form
- Gel
- Standards
- EcoLogo Certified UL 2784, GreenSeal, USDA
- Green Certification or Other Recognition
- USDA Certified Biobased Product
- Uses Dispenser
- Mfr. No. SHW2LDP
- Color
- Green
- Product Type
- Body Wash/Shampoo/Hand Soap
- Includes Grit
- No
- Series
- Hygenall Hexoff
- Container Type
- Cartridge
- NSF Rating
- Not Rated
- Manufacturer Dispenser Part Number
- SHW2LDP
- Removes
- Dirt, Grime
- Number of Pumps Included
- 0
- Wire Color
- Green
Dimensions
- Size
- 2,000 ml
- Container Size
- 2 L
Description
Body Wash/Shampoo/Hand Soap, Color Green, Form Gel, Product Type Body Wash/Shampoo/Hand Soap, Series Hygenall Hexoff, Container Size 2 L, Container Type Cartridge, Fragrance Rainforest, Hygiene Properties Moisturizing, Silicone-Free, Formula Glycerin, Includes Grit No, Number of Pumps Included 0, Manufacturer Dispenser Part Number SHW2LDP, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, GreenSeal, USDA, NSF Rating Not Rated, Removes Dirt, Grime
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.