Shop MRS. MEYERS CLEAN DAY
See all product information
Create Account
Mrs. Meyer's Clean Day Organic Rhubarb Scent Liquid Hand Soap 12.5 oz
- Mfr # 17462
- Zoro # G405301280
product price:
$
7.69
/ea
Sold in multiples of 6 for
$46.14
Key Features
Form
Bar
Container Type
Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17462
- Zoro #
- G405301280
- UPC #
- 808124174627
- Country of Origin
- United States
- Item
- Hand Soap
- Form
- Bar
- Container Type
- Bar
Description
Mrs. Meyer's Clean Day Rhubarb hand soap contains a special recipe of plant-derived cleaning ingredients, aloe vera gel, olive oil, essential oils and other thoughtfully chosen ingredients to create a hard working, non-drying, yet softening cleaner for busy hands. Hands have never had it so good. Made without parabens. Contains aloe vera gel, olive oil and a unique blend of natural essential oils to create a hardworking, non-drying, yet softening soap cleaner for busy hands.
- • Biodegradable
- • At least 25% post-consumer plastic in bottles
- • Never tested on animals
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.